Description
Insulated Vinyl Locking Fork Terminal for Wire Range 16-14 Stud Size #8, Blue, Package of 1000
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Spec-Kon® |
| Item Name | Fork Terminal | Type | Insulated |
| Conductor Size | 16-14 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Blue | Barrel Type | Brazed Seam, Serrated |
| Temperature Rating | 75 degrees C | Width | 11 in |
| Standards | UL E9809 Listed | UPC | 786210100821 |
Packages
| 1 - UNIT - 1 |