Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Type | Short Sleeve |
| Stud Size | #8 | Voltage Rating | 600 V |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Red | Temperature Rating | 105 degrees C |
| Width | 4-1/2 in | Standards | UL E9809 |
| UPC | 786210817620 |
Packages
| 1000 - UNIT - (1000) |