Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Fork Terminal | Type | Flanged, Insulated |
| Conductor Size | 22-16 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Red | Barrel Type | Brazed Seam, Serrated |
| Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
| UPC | 786210817750 |
Packages
| 1 - UNIT - 1 |