Description
Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded.
Specifications
| Brand Name | ABB | Type | Short Sleeve |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Blue |
| Temperature Rating | 105 degrees C | Standards | UL E9809 |
| UPC | 786210819082 |
Packages
| 1000 - UNIT - (1000) |