Abbotsford
TABTV1010LFDXV

ABB TV10-10LFD-XV 12-10AWG Vinyl Insulated Double Crimp Locking Fork, Yellow

Price $0.7955 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TV10-10LFD-XV

Description

Vinyl insulated double crimp locking fork.

Specifications

Brand Name ABB Sub Brand Spec-Kon®
Item Name Insulated Fork Terminal Type Double Crimp, Locking
Conductor Size 12-10 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Vinyl
Material PVC Color Yellow
Tang Type Fork Wire Strip Length 0.35 in
Standards UL E9809 Listed UPC 786209935793

Packages

75 - UNIT - (75)