Description
Vinyl Insulated Double Crimp Locking Fork, Red
Specifications
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Color | Red | Standards | UL E9809 |
| UPC | 786209935823 |
Packages
| 75 - UNIT - (75) |
Vinyl Insulated Double Crimp Locking Fork, Red
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Voltage Rating | 600 V | Material | PVC |
| Color | Red | Standards | UL E9809 |
| UPC | 786209935823 |
| 75 - UNIT - (75) |