Description
Catamount® Terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be re-used or recycled when empty.
Specifications
| Brand Name | ABB | Sub Brand | Spec-Kon |
| Type | Locking, Short Sleeve | Voltage Rating | 600 V |
| Material | PVC | Standards | UL E9809 |
| UPC | 786209936721 |
Packages
| 900 - UNIT - (900) |