Abbotsford
TABTV188LFDXV

ABB TV18-8LFD-XV 22-16AWG Vinyl Insulated Double Crimp Locking Fork, Red

Price $0.5703 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TV18-8LFD-XV

Description

Vinyl insulated double crimp locking fork.

Specifications

Brand Name ABB Sub Brand Spec-Kon
Type Locking, Short Sleeve Voltage Rating 600 V
Material PVC Color Red
Standards UL E9809 UPC 786209935809

Packages

1 - UNIT - 1