Description
Locking Fork Terminal, non-insulated, 18- 14 AWG, #8 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Locking Fork Terminal | Voltage Rating | 2,000 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Metallic | Barrel Type | Beveled |
| Barrel Length | 0.27 in | Temperature Rating | 302 F |
| Width | 0.29 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983809097 |
Packages
| 1000 - UNIT - (1000) |