Description
Fork Terminal, non-insulated, 22- 16 AWG, #10 stud size, narrow tongue.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 2,000 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Metallic | Barrel Type | Brazed |
| Barrel Length | 0.28 in | Temperature Rating | 302 F |
| Width | 0.31 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983808540 |
Packages
| 500 - UNIT - (500) |