Abbotsford
TABA188F

ABB A18-8F NON-INS FORK TERM 22-16 NO8

Price $0.9251 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A18-8F

Description

Non-Insulated Fork Terminal, Length 0.75 Inches, Width 0.31 Inches, Bolt Hole #8, Wire Range #22-16 AWG, Copper, Tin Plated, 100 Pieces

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Material Copper
Finish Electro Tin Plated Color Metallic
Barrel Type Brazed Seam Tang Type Fork
Temperature Rating 150 degrees C Width 1.63 in
Standards UL E9809 UPC 786210803012

Packages

1 - UNIT - 1