Abbotsford
TABA47PT

ABB A47PT Terminal fork non-insulated copper 22-18AWG 0.63"

Price $0.4477 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A47PT

Description

Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Type Non-covered Ferrules
Voltage Rating 300 V Material Copper
Finish Electro Tin-Plated Color Metallic
Temperature Rating 150 degrees C Length .63 in
UPC 786210033860

Packages

1000 - UNIT - (1000)