Abbotsford
TABB146F

ABB B14-6F NON-INS FORK TERM 18-14 NO6

Price $1.1518 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B14-6F

Description

Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #6, Wire Range #18-#14 AWG, Copper, Tin Plated

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Fork Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Material Electrolytic Copper
Color Metallic Barrel Type Serrated
Tang Type Fork Standards UL E9809 Listed
UPC 786210803166

Packages

1 - UNIT - 1