Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Fork Terminal | Type | Non-Insulated, Locking, Short Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin-Plated | Color | Metallic |
| Barrel Type | Brazed Seam, Serrated | Temperature Rating | 150 °C |
| Width | 1.63 in | Standards | UL E9809, UL 94-V0 Flammability Rating |
| UPC | 786210806709 |
Packages
| 1 - UNIT - 1 |