Description
Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Tin Plated | Color | Metallic |
| Barrel Type | Serrated | Tang Type | Fork |
| Tang Size | 0.31 in W x 0.03 in T | Barrel Configuration | Serrated |
| Temperature Rating | 150 degrees C | Length | 3/4 in |
| Standards | UL Listed, CSA Certified | UPC | 786210809540 |
Packages
| 1 - UNIT - 1 |