Description
STA-KONĀ® non-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | ABB | Type | Locking, Short Sleeve |
| Stud Size | 1/4 in | Voltage Rating | 600 V |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Metallic | Temperature Rating | 150 degrees C |
| Width | 1.63 in | Standards | UL E9809 |
| UPC | 786210806778 |
Packages
| 250 - UNIT - (250) |