Description
Non-Insulated Fork Terminal, Length .77 Inches, Width .31 Inches, Bolt Hole #6, Wire Range #12-#10 AWG, Copper, Tin Plated
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Non-Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 12-10 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Electro Tin Plated | Color | Metallic |
| Barrel Type | Brazed Seam | Tang Type | Fork |
| Standards | UL E9809 | UPC | 786210803425 |
Packages
| 1 - UNIT - 1 |