Description
Sta-Kon® Fork terminals enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. Insulation is colour-coded. Vinyl-insulated fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
| Brand Name | STA-KON | Type | Non-covered Ferrules |
| Stud Size | 1/4 in | Voltage Rating | 600 V |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Metallic | Temperature Rating | 150 degrees C |
| Width | 4 in | Standards | UL E9809 / UL E9809 |
| UPC | 786210810935 |
Packages
| 500 - UNIT - (500) |