Abbotsford
PANPV10P55DYY

PANDUIT PV10-P55-DYY Pan-Term® PV10-P55-DYY Loose Piece terminal

Price $0.5711 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-P55-DYY

Description

Panduit PV10-P55-DYY Vinyl Insulated Pin Terminal

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Manual Material High Conductivity Copper Alloy
Finish Rust-Proof Plating, Vinyl Coated Overall Length 1.1 in
Color Yellow UPC 613056757899

Packages

500 - UNIT - (500)