Description
Pin terminal. 14 to 16 AWG, vinyl insulated. 0.49 inch pin length.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Manual | Voltage Rating | 600 V |
| Material | Copper | Barrel Type | Brazed |
| Finish | Rust-Proof Plating, Vinyl Coated | Temperature Rating | 221 °F |
| Overall Length | 0.97 in | Color | Blue |
| Standards | UL486A/B | UPC | 074983812226 |
Packages
| 1000 - UNIT - (1000) |