Abbotsford
PANPV18P47MY

PANDUIT PV18-P47-MY Pan-Term® PV18-P47-MY Loose Piece Terminal

Price $0.4087 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV18-P47-MY

Description

Panduit PV18-P47-MY Vinyl Insulated Pin Terminal

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Pin Terminal Voltage Rating 600 V
Material Copper Barrel Type Brazed
Finish Tin-Plated Temperature Rating 221 F
Overall Length 0.97 in Color Red
Standards UL486A/B UPC 074983420285

Packages

1000 - UNIT - (1000)