Abbotsford
BURBA10E14

HUBBELL BA10E14 LUG TERM #12-10 INSUL CU1/4in STUD VINYL

Price $1.3622 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BA10E14

Description

Copper Terminal, Ring Tongue, 12-10 AWG, 1/4" Stud, Vinyl Insulated, Tin Plated.


Expanded insulation support accepts standard and large wire diameters providing lower inventory requirements and greater flexibility

Funnel entry for easy wire insertion

Manufactured of pure electrolytic copper to provide maximum conductivity, low resistance and ductility for excellent crimp forming properties

Deep V groove serration in the inner barrel for added holding strength and better conductivity

Electro-tin plating for durable, long-lasting corrosion resistance

600 Volts maximum, 105°C maximum

Specifications

Brand Name Burndy Sub Brand Vinylug™
Type Bell End Conductor Size 10 AWG
Stud Size 0.216-0.25 in Voltage Rating 600 V
Material Copper Length 1.22 in
Width 0.54 in Standards UL467
Application For Commercial, Light Duty Industrial Control and Power Circuit Applications UPC 781810026472

Packages

500 - UNIT - (500)