Abbotsford
PANPMNF15RC

PANDUIT PMNF1-5R-C Pan-Term® PMNF1-5R-C Loose Piece Ring Terminal.

Price $1.4651 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PMNF1-5R-C

Description

Ring Terminal, 0.5 – 1.0mm² wire range, M5 stud size, nylon barrel insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.38 in Temperature Rating 221 F
Width 0.22 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983841943

Packages

100 - UNIT - (100)