Description
Fork Terminal, 0.5 - 1.0mm² wire range, M3 stud size, nylon barrel insulated, funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Grip Sleeve |
| Barrel Length | 0.42 in | Temperature Rating | 221 F |
| Width | 0.23 in | UPC | 074983842025 |
Packages
| 100 - UNIT - (100) |