Description
Ring Terminal, 0.5 – 1.0mm² wire range, M3 stud size, nylon barrel insulated, funnel entry, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.38 in | Temperature Rating | 221 F |
| Width | 0.29 in | Standards | UL 486A - UL 486B |
| UPC | 074983841905 |
Packages
| 100 - UNIT - (100) |