Abbotsford
PANPMNF25FC

PANDUIT PMNF2-5F-C Pan-Term® PMNF2-5F-C Loose Piece Forks

Price $1.4651 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PMNF2-5F-C

Description

Fork Terminal, 1.5 - 2.5mm² wire range, M5 stud size, nylon barrel insulated, funnel entry.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.43 in Temperature Rating 221 F
Width 0.34 in Standards NA
UPC 074983842667

Packages

100 - UNIT - (100)