Description
Fork Terminal, 1.5 - 2.5mm² wire range, M3 stud size, nylon barrel insulated, funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Funnel |
| Barrel Length | 0.39 in | Temperature Rating | 221 F |
| Width | 0.23 in | Standards | NA |
| UPC | 074983842629 |
Packages
| 100 - UNIT - (100) |