Description
PANDUIT® Insulated loose piece ring terminal with insulation grip sleeve barrel, tinned plated copper construction and nylon insulation. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. 105°C Maximum insulation temperature. UL and CSA rated up to 600 V.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Funnel |
| Barrel Length | 0.38 in | Temperature Rating | 221 °F |
| Width | 5.8 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983842506 |
Packages
| 100 - UNIT - (100) |