Description
Ring Terminal, 4.0 – 6.0mm² wire range, M5 stud size, nylon barrel insulated, funnel entry, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Funnel |
| Barrel Length | 0.53 in | Temperature Rating | 221 °F |
| Width | 9.6 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983843145 |
Packages
| 250 - UNIT - (250) |