Description
Ring Terminal, vinyl barrel insulated, butted seam, funnel entry, 0.5 – 1.0mm² wire range, M3 stud size.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.41 in | Temperature Rating | 221 F |
| Width | 0.23 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983695195 |
Packages
| 500 - UNIT - (500) |