Description
Fork Terminal, butted seam, 1.5 - 2.5mm² wire range, M3 stud size, vinyl barrel insulated, funnel entry.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Fork Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Funnel |
| Barrel Length | 0.42 in | Temperature Rating | 221 F |
| Width | 0.23 in | Standards | NA |
| UPC | 074983842421 |
Packages
| 500 - UNIT - (500) |