Description
Ring Terminal, 12 – 10 AWG, 1/2" stud size, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.74 in | Temperature Rating | 221 °F |
| Width | 18.3 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983120284 |
Packages
| 125 - UNIT - (125) |