Description
Ring Terminal, 12 – 10 AWG, 3/8" stud size, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.65 in | Temperature Rating | 221 F |
| Width | 0.58 in | Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-114) |
| UPC | 074983800391 |
Packages
| 500 - UNIT - (500) |