Description
The PN10-8R-D Pan-TermĀ® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.53 in | Temperature Rating | 221 F |
| Width | 0.37 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-156) |
| UPC | 074983800315 |
Packages
| 500 - UNIT - (500) |