Description
Ring terminal, nylon insulated. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. UL flammability UL 94V-2/HB, maximum insulation temperature 105°C.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.53 in | Temperature Rating | 221 °F |
| Width | 0.37 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-156) |
| UPC | 074983800308 |
Packages
| 250 - UNIT - (250) |