Abbotsford
PANPN1214HDRD

PANDUIT PN12-14HDR-D Pan-Term® PN12-14HDR-D Ring Terminal

Price $0.6205 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN12-14HDR-D

Description

Ring Terminal, 16-12 AWG, 1/4" stud size, heavy duty, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Length 0.62 in
Temperature Rating 221 °F Width 0.52 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983802432

Packages

500 - UNIT - (500)