Description
Ring Terminal, 16-12 AWG, 5/16" stud size, heavy duty, nylon insulated.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.62 in | Temperature Rating | 221 °F |
| Length | 1.24 in | Width | 0.52 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983802937 |
Packages
| 250 - UNIT - (250) |