Description
Ring Terminal, 16-12 AWG, #6 stud size, heavy duty, nylon insulated.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.53 in | Temperature Rating | 221 F |
| Width | 0.31 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983802401 |
Packages
| 500 - UNIT - (500) |