Abbotsford
PANPN1412RQ

PANDUIT PN14-12R-Q Pan-Term® PN14-12R-Q Ring Terminal

Price $2.4815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-12R-Q

Description

Ring Terminal, 18 – 14 AWG, 1/2 " stud size, nylon insulated.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Insulation Grip Sleeve
Barrel Length 0.68 in Temperature Rating 221 F
Length 1.35 in Width 0.72 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983120277

Packages

125 - UNIT - (125)