Description
Ring Terminal, 18 – 14 AWG, 3/8" stud size, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Grip Sleeve |
| Barrel Length | 0.57 in | Temperature Rating | 221 F |
| Width | 0.53 in | Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-110) |
| UPC | 074983800278 |
Packages
| 1000 - UNIT - (1000) |