Abbotsford
PANPN146RC

PANDUIT PN14-6R-C Terminal ring 18-14AWG insulated copper blue No.6 stud

Price $1.1195 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-6R-C

Description

PANDUIT® Insulated loose piece ring terminal with insulation grip sleeve barrel, tinned plated copper construction and nylon insulation. Ring tongue design assures a secure connection in high vibration applications. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength. 105°C Maximum insulation temperature. UL and CSA rated up to 600 V.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Ring Terminal Type Loose Piece, Standard
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Tin Plated
Color Blue Barrel Type Grip Sleeve
Tang Type Ring Barrel Length 0.42 in
Temperature Rating 221 °F Width 0.31 in
Standards CSA Certified, C22.2 No. 65 Certified, UL 486A/486B Listed UPC 074983800162

Packages

100 - UNIT - (100)