PANDUIT PN14-6RX-C Pan-Term® PN14-6RX-C Ring Terminal
Description
Ring Terminal, 16 – 14 AWG, #6 stud size, nylon insulated, expanded insulation for large wire O.D.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.47 in | Temperature Rating | 221 °F |
| Length | .93 in | Width | 7.9 mm |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983800421 |
Packages
| 100 - UNIT - (100) |