Abbotsford
PANPN148RXC

PANDUIT PN14-8RX-C Pan-Term® PN14-8RX-C Ring Terminal

Price $1.4152 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-8RX-C

Description

Ring Terminal, 16 – 14 AWG, #8 stud size, nylon insulated, expanded insulation for large wire O.D.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Grip Sleeve
Barrel Length 0.47 in Temperature Rating 221 °F
Width 7.9 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983800445

Packages

100 - UNIT - (100)