Abbotsford
PANPN1814RM

PANDUIT PN18-14R-M Reel Smart™ PN18-14R-M Ring Terminal, Red, Nylon, 18-22 AWG, 1/4" Stud, PK1000

Price $0.4541 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-14R-M

Description

Ring Terminal, 22 – 18 AWG, 1/4" stud size, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Reel Smart™
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Barrel Length 0.53 in Temperature Rating 221 F
Width 0.45 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-150)
UPC 074983800094

Packages

1000 - UNIT - (1000)