Description
Ring Terminal, 22 – 18 AWG, 1/2" stud size, nylon insulated.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.66 in | Temperature Rating | 221 F |
| Length | 1.35 in | Width | 0.72 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983124619 |
Packages
| 50 - UNIT - (50) |