Description
Ring Terminal, 22 – 18 AWG, 3/8" stud size, nylon insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Bell End | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Grip Sleeve |
| Barrel Length | 0.57 in | Temperature Rating | 221 °F |
| Width | 13.5 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-105) |
| UPC | 074983800124 |
Packages
| 100 - UNIT - (100) |