Description
Ring Terminal, 22 – 18 AWG, #4 stud size, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Grip Sleeve |
| Temperature Rating | 221 F | Width | 0.25 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983800018 |
Packages
| 1000 - UNIT - (1000) |