PANDUIT PN22-6R-C Pan-Term® PN22-6R-C Loose Piece Ring Terminal
Description
Ring Terminal, 26 – 22 AWG, #6 stud size, nylon insulated, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 300 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Temperature Rating | 221 F | Width | 0.2 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983803385 |
Packages
| 100 - UNIT - (100) |