Description
Ring Terminal, 12 – 10 AWG, 5/16" stud size, funnel entry, nylon insulated, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Grip Sleeve |
| Temperature Rating | 221 F | Width | 0.52 in |
| Standards | UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-113) | UPC | 074983810321 |
Packages
| 500 - UNIT - (500) |