Abbotsford
PANPNF106RL

PANDUIT PNF10-6R-L Pan-Term® PNF10-6R-L Ring Terminal

Price $1.7194 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF10-6R-L

Description

Ring Terminal, 12 – 10 AWG, #6 stud size, funnel entry, nylon insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tinned
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.53 in Temperature Rating 221 F
Width 0.37 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-111)
UPC 074983513314

Packages

50 - UNIT - (50)